Beli combination square di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Diecast Combination Square & Rule
    Mulai

    Rp239.900

    Kennedy Diecast Combination Square & Rule
    Deskripsi:
    Multi-functional. Can be used as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule. Supplied with scribing tool. Diecast aluminium alloy head with the 6 Inch rule and diecast zinc alloy head with the 12 Inch rule. Precision rolled blades.
    atribut:
    • Type: Combination Square & Rule
    • Graduation Marking Colors: Black
    • Finish/Coating: Uncoated
    • Material: Aluminium
    • Color: Black Silver
    • Features: Depth Gauge, Spirit Level
  2. STANLEY Combination & Double Square (Penggaris Siku)
    Mulai

    Rp399.900

    STANLEY Combination & Double Square (Penggaris Siku)
    Deskripsi:
    Combination squares lay out 90° angles with their anvil, lay out 45° angles with their shoulder, and check level and plumb with their bubble vials. Also known as combo squares, these multifunctional tools assist with gauging flatness, aligning tool blades and fences, setting bevel angles on saws and jointers, striking long lines on workpieces, and more. They include a square head but also accept other types of compatible heads to perform additional measurement and layout tasks.
    atribut:
    • Blade Coating: Chrome
    • Head Type: Square
    • Number of Pieces: 2
    • System of Measurement: Inch
  3. INGCO Magnetic Lock Combination Square
    Mulai

    Rp409.900

    INGCO Magnetic Lock Combination Square
    Deskripsi:
    INGCO Combination Square // Penggaris L Siku Tukang Waterpass
    atribut:
    • Length (mm): 300 (12inch)
    • Blade Width (mm): 25
    • Blade Thickness (mm): 2.0
  4. C-Mart Combination Try Square Stainless Steel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  5. Non Brand Combination Square (Penggaris Siku)
    Mulai

    Rp98.900

    Non Brand Combination Square (Penggaris Siku)
    Deskripsi:
    Penggaris siku dengan kombinasi waterpassSpesifikasi:Tipe penggaris siku kombinasiLengkap dengan waterpasDilengkapi dengan marker besiBahan stainless steelPanjang ukuran 30cmManfaat :Menyediakan berbagai fungsi yang dapat membantu pekerjaan untuk.- menggaris sebagai penggaris,- membuat sudut 45 - 90,- sebagai penarik garis lurus tanpa batas panjang- sebagai waterpass- Dilengkapi dengan jarum/paku pembuat tanda dll
    atribut:
    • Length (m): 30
    • Material: Stainless Steel
  6. STARRETT Inside Spring Caliper
    Mulai

    Rp2.699.900

    STARRETT Inside Spring Caliper
    atribut:
    • Item: Inside Spring Caliper
    • Joint Type: Spring
    • Caliper Material: Steel
    • Tip Type: Solid Points
  7. DEWALT Circular Saw
    Mulai

    Rp2.199.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  8. Insize Combination Square Set (Penggaris Siku)
    Mulai

    Rp1.099.900

    Insize Combination Square Set (Penggaris Siku)
    Deskripsi:
    Penggaris Siku Kombinasi - Center head: untuk menetukan titik tengah benda berbentuk bulat. Akurasi +/- 0,15mm- Protractor head: untuk mengatur blade pada sudut yang diinginkan pada bagian tepi benda, dan Dapat Digunakan Untuk mengukur sudut. Range 0-180°, akurasi +/- 7 min.- Square head: untuk mengatur blade pada sudut 90° atau 45° pada bagian tepi benda. Akurasi +/- 8min untuk 90° square, +/- 10 menit untuk 45° square- Blade: Range 300 mm/12 inci, Skala: 0,5 mm dan 1/32 inci pada front face, 1mm dan 1/64 inci pada back face
  9. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp39.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  10. TEKIRO Combination Wrench Inch (Kunci Ring Pas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    TEKIRO Combination Wrench Inch (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PAS (SAE) 7/8 INCHKunci Kombinasi 7/8inch merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Highly durable, Easy to use, Corrosion resistance, Heat treated alloy steel, Drop forged for extra strength, Highly full polishing finishKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Material : Chrome VanadiumItem code : WR-CO0047
  11. monotaro Flat Type Right Angle Ruler JIS Class 2
    Mulai

    Rp549.900

    monotaro Flat Type Right Angle Ruler JIS Class 2
    Deskripsi:
    It is a commodity indispensable for measuring right angle. It is manufactured at JIS display accredited factory based on the accuracy of JIS 2 grade, so you can use with confidence.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: SS material (SS 41)
    • Finishing: Precision polished finish
    • Type: Flat Rectangular ruler
  12. Mitutoyo Combination Square Set
    Mulai

    Rp15.999.900

    Mitutoyo Combination Square Set
    atribut:
    • Size (mm): 300
  13. Insize Inside Spring Caliper 7261 Series (Jangka Sorong)
    Mulai

    Rp359.900

    Insize Inside Spring Caliper 7261 Series (Jangka Sorong)
    atribut:
    • Caliper Material: Steel
    • Joint Type: Spring
    • Leg Style: Flat
    • Nut Type: Stop
    • Tip Type: Solid Points
  14. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  15. SOMTA Reduction Sleeves - Hardened & Ground
    Mulai

    Rp149.900

    SOMTA Reduction Sleeves - Hardened & Ground
    atribut:
    • Standard: DIN 228
    • Morse Taper: MT 1-5
  16. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
Daftar Harga combination square Terbaru October 2026
Kennedy Diecast Combination Square & RuleRp239.900
STANLEY Combination & Double Square (Penggaris Siku)Rp399.900
Mitutoyo Combination Square (Penggaris Siku)Rp2.599.900
INGCO Magnetic Lock Combination SquareRp409.900
C-Mart Combination Try Square Stainless SteelRp89.900
Non Brand Combination Square (Penggaris Siku)Rp98.900
Wipro Jangka Bubut Stelan DalamRp48.900
STANLEY Die-Cast Combination Square Metric (Penggaris / Mistar)Rp609.900
STARRETT Inside Spring CaliperRp2.699.900
DEWALT Circular SawRp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)